Skip Content

C3
MAKITA

5" LXT Cordless Angle Grinder, 18.0 Voltage, 8500 No Load RPM, Battery Included

  • Item # 401Z50
  • My Part #
  • Mfr. Model # XAG11T
  • Catalog Page # N/A
  • UNSPSC # 27112704
5" LXT Cordless Angle Grinder, 18.0 Voltage, 8500 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $329.00 / each Offer Ends 06/30/18

Web Price $471.24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 5"
  • No Load RPM 8500
  • Cordless Tool Battery Type Li-Ion
  • Series LXT
  • Brushless Motor Yes
  • Switch Type Slide
  • Lock-on No
  • Lock-off Yes
  • Tool Length 14-1/4"
  • Battery Included (2) 38XU33
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement 38XU33
  • Battery Capacity 5.0Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.8 lb.
  • Features Electric Brake, Active Feedback-sensing Technology (AFT(R)), Automatic Speed Technology
  • Includes Inox Grinding Wheel, Cut-Off Wheel, Lock Nut Wrench, Tool-Less Wheel Guard, Cut-Off Wheel Guard, Side Handle, Charger, Tool Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.