C3
MAKITA

5/8", 3/4", 7/8" Shear Wrench, 120VAC Voltage, Detent Pin, 593 Ft.lbs Max. Torque

  • Item # 4DZJ2
  • My Part #
  • Mfr. Model # 6922NB
  • Catalog Page # 697
  • UNSPSC # 27112713
5/8", 3/4", 7/8" Shear Wrench, 120VAC Voltage, Detent Pin, 593 Ft.lbs Max. Torque close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,734.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 20.7 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Electric Impact Wrenches
  • Item Shear Wrench
  • Drive Size 3/4",5/8",7/8"
  • Drive Configuration Straight
  • Max. Torque 593 Ft.lbs
  • Amps 12.0
  • Anvil Type Detent Pin
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 2700
  • Max. No Load RPM 1800
  • Handle Style D-Handle
  • Corded/Cordless Corded
  • Tool Length 9-13/16"
  • Tool Weight 10.6 lb.
  • Tool Voltage 120VAC
  • Features Rubber Bumper
  • Includes 3/4" And 7/8" Inner And Outer Sleeves, Case, Screwdriver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.