Skip Content

NC
MAKITA

5-7/8" LXT Cordless Metal Cutting Saw, 18.0 Voltage, 3900 No Load RPM, Battery Included

  • Item # 52YW99
  • My Part #
  • Mfr. Model # XSC02T
  • Catalog Page # N/A
  • UNSPSC # 27112709
Metal Cutting Saw,18V,13-1/8" Tool L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $539.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Metal Cutting Saw
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 5-7/8"
  • Blade Side Right
  • Bevel Adjustment None
  • Cordless Tool Battery Type Li-Ion
  • Series LXT
  • Cutting Depth @ 90 Degrees 2-1/4"
  • No Load RPM 3900
  • Shoe Material Steel
  • Corded/Cordless Cordless
  • Arbor Hole 5/8"
  • Battery Included 38XU33
  • Battery Pack Replacement 4NNN2
  • Battery Capacity 5.0Ah
  • Features Automatic Speed Change Technology, Brushless Motor, Ergonomic Design, Electric Brake, Dual LED Lights
  • Tool Length 13-1/8"
  • Tool Weight 6.4 lb.
  • Standards UL Listed
  • Includes (2) Batteries, Charger, Saw Blade and Tool Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.