Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MAKITA

4-1/2" LXT® Cordless Angle Grinder Kit, 18.0 Voltage, 8500 No Load RPM, Battery Included

  • Item # 52RX01
  • My Part #
  • Mfr. Model # XAG10M
  • Catalog Page # N/A
  • UNSPSC # 27112704
4-1/2" LXT® Cordless Angle Grinder Kit, 18.0 Voltage, 8500 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 8500
  • Cordless Tool Battery Type Li-Ion
  • Series LXT(R)
  • Brushless Motor Yes
  • Switch Type Paddle
  • Lock-on No
  • Lock-off Yes
  • Tool Length 14-1/4"
  • Battery Included (2) 33RT43
  • Corded/Cordless Cordless
  • Battery Pack Replacement 33RT43
  • Battery Capacity 4.0Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.8 lb.
  • Features Electric Brake
  • Includes (2) 4.0Ah Batteries, 18V Lithium-Ion Charger, 4-1/2" Grinding Wheel, 4-1/2" Ultra Thin Cut-Off Wheel, Stainless, 4-1/2" Wheel Guard, 4-1/2" Cut-Off Wheel Guard, 14" Contractor Bag, Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.