Skip Content

WV
MAKITA

4-1/2" LXT® Cordless Angle Grinder, 18.0 Voltage, 8500 No Load RPM, Bare Tool

  • Item # 36HZ95
  • My Part #
  • Mfr. Model # XAG03Z
  • Catalog Page # 688
  • UNSPSC # 27112704
Cordless Angle Grinder,Bare,18.0V,4-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $202.00 / each

Web Price $202.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 8500
  • Cordless Tool Battery Type Li-Ion
  • Series LXT(R)
  • Brushless Motor Yes
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off No
  • Tool Length 14-1/4"
  • Battery Included No
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement 33RT43
  • Battery Capacity 4.0Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.5 lb.
  • Features Automatic Speed Change, Compact and Ergonomic Design, Rubberized Soft Grip, 3 Stage LED Gauge to Indicate Battery Charge Level
  • Includes Grinding Wheel, Tool-Less Wheel Guard, Cut-Off Wheel Guard, Super Thin Cut-Off Wheel Metal, Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.