Skip Content

DV
MAKITA

4-1/2" LXT® Cordless Angle Grinder Kit, 18.0 Voltage, 8500 No Load RPM, Battery Included

  • Item # 36HZ94
  • My Part #
  • Mfr. Model # XAG03MB
  • Catalog Page # 688
  • UNSPSC # 27112704
4-1/2" LXT® Cordless Angle Grinder Kit, 18.0 Voltage, 8500 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 8500
  • Cordless Tool Battery Type Li-Ion
  • Series LXT(R)
  • Brushless Motor Yes
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off No
  • Tool Length 14-1/4"
  • Battery Included (2) 33RT43
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement 33RT43
  • Battery Capacity 4.0Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.5 lb.
  • Features Automatic Speed Change, Compact and Ergonomic Design, Rubberized Soft Grip, 3 Stage LED Gauge to Indicate Battery Charge Level
  • Includes (2) Batteries, Charger, Grinding Wheel, Cut-Off Wheel Guard, Tool-Less Wheel Guard, Carrying Case, Super Thin Cut-Off Wheel Metal, Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products