Skip Content

NC
MAKITA

3/8" Cordless Right Angle Drill, 12.0 Voltage, Bare Tool

  • Item # 35WC90
  • My Part #
  • Mfr. Model # AD02ZW
  • Catalog Page # 689
  • UNSPSC # 27112703
3/8" Cordless Right Angle Drill, 12.0 Voltage, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

12V max tool is designed to be lightweight and ultra-compact for extra comfort. Features increased power, speed, and performance.

View More

Technical Specs

  • Item Cordless Right Angle Drill
  • Voltage 12.0
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity Not Specified
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 0
  • No Load RPM 0 to 800
  • Chuck Size 3/8"
  • Max. Torque 100 in.-lb.
  • Max. Power Not Specified
  • Corded/Cordless Cordless
  • Battery Included No
  • Handle Type Palm Grip
  • Battery Pack Replacement 4NNN1
  • Tool Length 12-1/4"
  • Tool Weight 2.5 lb.
  • Features Keyless Chuck, Ergonomic Barrel Grip
  • Includes Bare Tool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.