WV
MAKITA

18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 4NNL8
  • My Part #
  • Mfr. Model # XT218
  • Catalog Page # N/A
  • UNSPSC # 23153301
18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $129.50 / each

Web Price $324.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 16.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Variable 2-speed 1/2" Hammer Driver-Drill (0-400 & 0-2,000 RPM) with Makita-built 4-pole motor delivers 750 in. lbs. of Max. Torque and weighs only 5.1 lbs.
• Variable speed Impact Driver (0-2,300 RPM & 0-3,200 IPM) provides 1,420 in. lbs. of Max Torque and weighs only 3.3 lbs.
• 1/2" Hammer Driver-Drill and Impact Driver feature Extreme Protection Technology (XPT) engineered for improved dust and water resistance for operation in harsh conditions
• LXT® Lithium-Ion battery and optimum charging system produces 430% total lifetime work with 3x more cycles
• Makita Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
• 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
• 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery which helps produce more lifetime work
• The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
• 3-year warranty on tools and 1-year warranty on batteries and charger

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Impact Driver
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 3.0Ah
  • Series 18V LXT(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNP2
  • Charger 4NNN4
  • Carrying Case Kit Box
  • Hammer Drill 40K966
  • Impact Driver 4NNJ2
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from the best combo kit for the money. great support from Makita
Date published: 2014-03-05
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4NNL8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.