DV
MAKITA

18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 4NNL6
  • My Part #
  • Mfr. Model # XT211
  • Catalog Page # N/A
  • UNSPSC # 23153301
18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

• Variable 2-speed 1/2" Hammer Driver-Drill (0-400 & 0-1,500 RPM) with Makita-built 4-pole motor delivers 480 in.lbs. of Max Torque and weighs only 4.0 lbs.
• Variable speed Impact Driver (0-2,300 RPM & 0-3,200 IPM) provides 1,420 in.lbs. of Max Torque and weighs only 3.3 lbs.
• LXT Lithium-Ion battery and optimum charging system produces 430% total lifetime work with 3x more cycles
• Makita Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
• 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
• 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery which helps produce more lifetime work
• The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
• 3-year warranty on tools and 1-year warranty on batteries and charger

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Impact Driver
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 3.0Ah
  • Series 18V LXT(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNN2
  • Charger 4NNN4
  • Carrying Case Kit Box
  • Hammer Drill 5WFR2
  • Impact Driver 4NNJ2
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products