DV
MAKITA

18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item # 423J44
  • My Part #
  • Mfr. Model # XT449T
  • Catalog Page # N/A
  • UNSPSC # 27112709
18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Circular Saw,Hammer Drill,Impact Driver,Light
  • Voltage 18.0
  • Number of Tools 4
  • No. of Batteries Included 2
  • Battery Capacity 5.0Ah
  • Series 18V LXT(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 38XU33
  • Battery Pack Replacement 33RT41, 4NNN2, 33RT43, 38XU33, 52RW97
  • Charger 4NNN4
  • Carrying Case Contractor Bag
  • Circular Saw 48WA69
  • Hammer Drill 31HJ92
  • Impact Driver 52YW63
  • Light 40K964
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms