DV
MAKITA

18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 39RY10
  • My Part #
  • Mfr. Model # XT258PMB
  • Catalog Page # N/A
  • UNSPSC # 27112703
18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Impact Driver,Rotary Hammer
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 3
  • Battery Capacity 4.0Ah
  • Series 18V LXT(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (3) 33RT43
  • Battery Pack Replacement 33RT43
  • Charger 38XU23
  • Carrying Case Contractor Bag
  • Impact Driver 4NNJ2
  • SDS Rotary Hammer 40K990
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Search Terms

Related Products