TP
MAKITA

18", Gas Powered, Chain Saw, 50.0cc Engine Displacement

  • Item # 437U97
  • My Part #
  • Mfr. Model # EA5001PREG
  • Catalog Page # N/A
  • UNSPSC # 27112709
18",  Gas Powered,  Chain Saw,  50.0cc Engine Displacement close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Cutting and Pruning Tools~Chain Saws


$840.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas Powered
  • Bar Length 18"
  • Engine Displacement 50cc
  • HP 3.9
  • Chain Oiler Automatic
  • Anti Vibration Handle No
  • Fuel Tank Capacity 15.9 oz.
  • Replacement Chain Mfr. No. 523-102-064
  • Includes Heated Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms