Skip Content

C3
MAKITA

18.0V 18V LXT® Robotic Vacuum Cleaner with 0.66 gal. Tank, Reusable Filter Type

  • Item # 53HY13
  • My Part #
  • Mfr. Model # DRC200Z
  • Catalog Page # 688
  • UNSPSC # 47121602
18.0V 18V LXT® Robotic Vacuum Cleaner with 0.66 gal. Tank, Reusable Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,250.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.6 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Makita® 18V X2 LXT® Lithium-Ion Brushless Cordless Robotic Vacuum cleans approximately 5380 sq. ft. on 1 set of batteries or up to 200 minutes of continuous operation on hard floors in “Main Brush plus Vacuum” mode. A BL™ Brushless Motor runs cooler and more efficient than standard motors to help extend motor life. The cleaning system has 3 stages utilizing side brushes, a main brush, and vacuum suction to help ensure complete cleaning performance. Side brushes also help capture debris along walls, corners and obstacles. The 3 brushes combine to provide a cleaning path of over 18” wide. Cruise mode combined with detection sensors help the vacuum navigate and perform complete floor space coverage. Its filtration system helps capture micro dust particulates. The large dust box helps offer ample capacity for commercial applications. For convenience, a timer function offers an automatic “on” in 1, 3, or 5 hours. Vacuum comes with a remote control and boundary tape. Batteries sold separately.

View More

Technical Specs

  • Item Robotic Vacuum Cleaner
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Number of Batteries 0
  • Series 18V LXT(R)
  • Brushless Motor Yes
  • Tank Size 0.66 gal.
  • Filter Type Reusable
  • Number of Motor Stages 1
  • Corded/Cordless Cordless
  • Battery Included No
  • Battery Pack Replacement 4NNN2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah
  • Sound Level dBA 64
  • Replacement Filter Mfr. No. SH00000213
  • Drain No
  • Features Low Profile, Random and Pattern Running Automatic Mode, Large Debris Only and Small and Large Debris Vacuum Setting, (2) Side Brushes
  • Tool Length 18-1/8"
  • Tool Weight 17.2 lb.
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


18.0V 18V LXT® Robotic Vacuum Cleaner with 0.66 gal. Tank, Reusable Filter Type is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Worked great in my shop! Batteries last a very long time. I love it.
Date published: 2018-04-03
  • y_2018, m_6, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_53HY13, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.