C3
MAKITA

16", Gas Powered, Chain Saw, 35.0cc Engine Displacement

  • Item # 437U95
  • My Part #
  • Mfr. Model # EA3601FRDB
  • Catalog Page # N/A
  • UNSPSC # 27112709
16",  Gas Powered,  Chain Saw,  35.0cc Engine Displacement close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Cutting and Pruning Tools~Chain Saws


$369.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.511 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas Powered
  • Bar Length 16"
  • Engine Displacement 35cc
  • HP 2.3
  • Chain Oiler Automatic
  • Anti Vibration Handle No
  • Fuel Tank Capacity 10.5 oz.
  • Replacement Chain Mfr. No. 523-102-064
  • Includes Tool Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms