ST
MAKITA

Handheld Concrete Saw, 14" Blade Dia., 4-13/16" Cut Depth, 2-Stroke Engine, Wet/Dry Cut, 5.1 HP

  • Item # 45L119
  • My Part #
  • Mfr. Model # EK7301X1
  • Catalog Page # 718
  • UNSPSC # 27112709
Handheld Concrete Saw, 14" Blade Dia., 4-13/16" Cut Depth, 2-Stroke Engine, Wet/Dry Cut, 5.1 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,132.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.8 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5-stage, foampapernylon filter system with directional air flow. Feature externally positioned clutch with vented housing, spring-tensioned belt adjustment with gauge, and aluminum guard and wheel pressure plates. Cutting arm is easily repositioned from center to outboard (flush), allowing cuts directly adjacent to curb edges, walls, or directly above the ground.

View More

Technical Specs

  • Item - Handheld Concrete Saws Handheld Concrete Saw
  • Blade Dia. 14"
  • Depth of Cut 4-13/16"
  • Motor Type 2-Stroke Engine
  • Cutting Type Wet/Dry
  • HP 5.1
  • Corded/Cordless Cordless
  • Primary Application - Handheld Concrete Saws Cinderblock
  • Arbor Size 1"
  • Max. RPM 4300
  • Engine Displacement 73cc
  • Engine Brand Makita
  • Fuel Tank Capacity 37.0 oz.
  • Tool Weight 22.0 lb.
  • Length 27-1/4"
  • Width 14"
  • Height 16"
  • Application Concrete and Asphalt
  • Features Diamond Blade, Flush Mount Blade, Five Stage Filtration
  • Includes Diamond Blade, Wrenches, 20mm Adaptor
  • Item Gas Power Cut Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.