Skip Content

WV
MAKITA

Cut-Off Saw Kit,4300 Max. RPM,5.7 HP

  • Item # 65DF81
  • My Part #
  • Mfr. Model # EK7301 + XDT08
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cut-Off Saw Kit,4300 Max. RPM,5.7 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Blade Dia. 14"
  • Depth of Cut 4-13/16"
  • Motor Type 2-Cycle Gasoline
  • Cutting Type Wet/Dry
  • HP 5.7
  • Arbor Size 1"
  • Max. RPM 4300
  • Engine Displacement 73cc
  • Engine Brand Makita
  • Fuel Tank Capacity 37.0 oz.
  • Tool Weight 27.5 lb.
  • Length 27-1/4"
  • Width 12"
  • Height 16"
  • Application Cutting Steel, Masonry, Brick, Tile, Block, Pipe, And More
  • Features Five Stage Foam Paper Nylon System with Advanced Directional Air Flow
  • Standards EPA
  • Includes Wrench
  • Item Cut-Off Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.