Skip Content

ST
MAKITA

12 gal. Xtract Vac 4 Wet/Dry Dust Vacuum, 12 Amps, HEPA Filter Type

  • Item # 48Z875
  • My Part #
  • Mfr. Model # VC4710
  • Catalog Page # N/A
  • UNSPSC # 47121604
Wet/Dry Vacuum,Air Flow 135 cfm,4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $889.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 41.4 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile wet/dry vacuums are for home, shop, and jobsite applications.

View More

Technical Specs

  • Item Wet/Dry Dust Vacuum
  • Peak HP 4
  • Vacuum Capacity 12 gal.
  • Series Xtract Vac
  • Air Flow 135 cfm
  • Amps 12
  • Sound Level dBA 59
  • Filter Type HEPA
  • Static Pressure 92"
  • Voltage 120
  • Watts 840
  • Tank Material Plastic
  • Hose Dia. 1-3/8"
  • Hose Length 16 ft.
  • Power Cord Length 24 ft
  • Wet Capacity 8 gal.
  • Dry Capacity 12 gal.
  • Casters Yes
  • Hz 60
  • Height 33"
  • Width 16"
  • Length 24"
  • Net Weight 27 lb.
  • Warranty 1 yr.
  • Includes Filter, Filter Bag, Disposable Bag, Anti Static Hose, Crevice Tool, Cuff Adaptor, HEPA Optional
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.