C3
MAKITA

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1600 in.-lb. Max. Torque, Battery Included

  • Item # 54XT19
  • My Part #
  • Mfr. Model # XDT16T
  • Catalog Page # N/A
  • UNSPSC # 27112713
1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1600 in.-lb. Max. Torque, Battery Included close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Cordless Impact Drivers


$417.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Driver Kits
  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Hex
  • Max. Torque 1600 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18
  • Series LXT
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3800
  • Max. No Load RPM 3600
  • Battery Capacity 5Ah
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Clutch Style Hex
  • Battery Included (2) 38XU33
  • Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41
  • Features Quick-Shift Mode, (4) Speed Power Selection, (2) Tightening Modes T-Mode, Reverse Rotation Auto-Stop Mode, Built-In LED Light
  • Tool Length 4-9/16"
  • Tool Weight 3.4 lb.
  • Includes (2) Batteries, Charger, Tool Case
  • Included Charger 4NNN4
  • Charger Replacement 4NNN4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov