Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MAKITA

1/2" Cordless Impact Wrench, 18.0 Voltage, 210 ft.-lb. Max. Torque, Bare Tool

  • Item # 39RY47
  • My Part #
  • Mfr. Model # XWT02Z
  • Catalog Page # N/A
  • UNSPSC # 27112713
1/2" Cordless Impact Wrench, 18.0 Voltage, 210 ft.-lb. Max. Torque, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrenches
  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Right Angle
  • Max. Torque 210 ft.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Series LXT(R)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 1600
  • Max. No Load RPM 1600
  • Corded/Cordless Cordless
  • Handle Type Soft Grip
  • Battery Capacity 4.0Ah
  • Tool Length 5-3/4"
  • Tool Weight 3.8 lb.
  • Clutch Style Impact
  • Battery Included No
  • Features LED Light
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products