Navigation Menu New

Access My Account, Order History, Lists and more here.

436C03 PL 14090 UNSPSC # 30171502

Frame: 72 in Lg, 1/4 in Wd, Painted, Aluminum, Brown, 20 PK

  • Item # 436C03
  • Mfr. Model # PL 14090
  • UNSPSC # 30171502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Frame: 72 in Lg, 1/4 in Wd, Painted, Aluminum, Brown, 20 PK

  • Item # 436C03
  • Mfr. Model # PL 14090
  • UNSPSC # 30171502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Frame
  • Door Type Screen Door
  • Length 72 in
  • Width 1/4 in
  • Height 3/4 in
  • Material Aluminum
  • Color Brown
  • Finish Painted
  • Closer Type Standard Duty
  • Hardware Not Included
Back to Top