Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Key Stock Assortment,Metric,31 pcs: Metric, Straight Key Stock Assortment, Steel, Ungraded

Item 
400K25
Mfr. Model 
DISP-KSMZY031-OV

Product Details

Catalog Page
N/A
Product Type
Straight Key Stock Assortment
System of Measurement
Metric
Length
305 mm
Length Tolerance
+0.000/-0.125 in
Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Number of Sizes
7
Number of Pieces
31
Tensile Strength
64,000 psi
Rockwell Hardness
B85
Includes
(3) 12x12x305 mm; (3) Each: 10x10x305 mm; (5) 4x4x305 mm; (5) 5x5x305 mm; (5) 6x6x305 mm; (5) 7x7x305 mm; (5) 8x8x305 mm
Brand
MAK-A-KEY
UNSPSC
31163208
Country of Origin
USA (subject to change)
Product Description

Straight key stock assortments contain sets of varying sizes of key stock bars. They are ideal for high-volume environments where the same-sized keys are used repeatedly, such as repair shops and production areas.