TP
MAHR INC

Surface Tester Probe, 350 micron Range

  • Item # 446F41
  • My Part #
  • Mfr. Model # 6910232
  • Catalog Page # 2341
  • UNSPSC # 41114508
Surface Tester Probe, 350 micron Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Surface Testers


$2,970.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Tester
  • Features Portable Roughness Measuring Unit with 5 UM Stylus, Touch Screen Display for User Friendly Fast Measurements
  • Measuring Range 350 micron
  • Profile Ra, Rq, Rz, R y, JIS is Equivalent to Rz, Rz, JIS, Rmax, Rp, RpA, ASME, Rpm, ASME, Rpk, Rk, Rvk, Mr1, Mr2, A1, A2, V o, Rt, RPc, Rmr, (tp, (JIS, ASME) is Equivalent to Rmr), RSm, RSk, RS, CR, CF , CL, R, Ar, Rx
  • Analysis Graph No
  • Sampling Length (In.) 0.049, 0.157, 4.921
  • Number of Sampling Spans 3
  • Arbitrary Length (In.) 0.060, 0.190, 0.59
  • Dimensions (In.) 6.3 x 3 x 2
  • Output USB
  • Power Supply Battery and AC Adapter
  • For Use With Designed to Evaluates Testing Surface
  • Includes Calibration Patch, Case, AC Adapter, Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms