TP
MAHR INC

Digimar 817 CLM Height Gauge, 0 to 24"/0 to 600mm Range, 0.001mm, 0.0005mm, 0.00005", 0.0001" Resolu

  • Item # 446F35
  • My Part #
  • Mfr. Model # 4429031
  • Catalog Page # N/A
  • UNSPSC # 41111614
Digimar 817 CLM Height Gauge, 0 to 24"/0 to 600mm Range, 0.001mm, 0.0005mm, 0.00005", 0.0001" Resolu close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Height Gauges


$7,020.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 77.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Height Gauge
  • Counter Type Electronic Digital
  • Mechanism Electro-Motorized
  • Construction Stainless Steel
  • Display LCD
  • Resolution 0.001mm, 0.0005mm, 0.00005", 0.0001"
  • Range 0 to 24"/0 to 600mm
  • Accuracy +/-(2.8+L/300)Micrometer L
  • Base Cast Iron
  • Battery Rechargeable
  • Features Switchable Resolution (0.01mm-0.001mm)/(0.0001"-0.00005"), Ergonomic LCD Display, Air Bearings for Smooth Movement, RS232/USB Output, 816 CL
  • Includes Height Measuring Instrument INCL, Operating and Display Unit, Carrier 817h1, Probe K6/51, Setting Block 817 EB, Instruction Manual, Power Source, Protection Cover, Calibration Certificate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms