TP
MAHR INC

Constant Force Thimble Micrometer

  • Item # 446F13
  • My Part #
  • Mfr. Model # 4150900
  • Catalog Page # N/A
  • UNSPSC # 41111601
Constant Force Thimble Micrometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Micrometers


$996.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Micrometer
  • Resolution 0.0001"
  • Range 0" to 1"
  • Thimble Constant Force
  • SPC Output No
  • Long Form Calibration Certificate No
  • Anvil Carbide
  • Spindle Flat, Carbide
  • Lock Nut Type Lever
  • Anvil Material Carbide
  • Spindle Material Stainless Steel
  • Rotating Spindle (Yes/No) Yes
  • Features Dial Comparator is Integrated In The Frame
  • Includes Instruction Manual, Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms