ST
MAHR-FEDERAL INC.

Pocket Surf IV Pocket Surface Gage, Traverse Drive, 15 mN Detector

  • Item # 40TF46
  • My Part #
  • Mfr. Model # 2191802
  • Catalog Page # 2343
  • UNSPSC # 41114508
Pocket Surf IV Pocket Surface Gage,  Traverse Drive, 15 mN Detector close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,012.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pocket Surf® IV Surface Gauge allows easy access to difficult-to-reach surfaces such as inside and outside diameters and displays measurement results of Ra, Rz, or Rmax at a glance. Simple one-button operation to start the measuring stroke. Single-button calibration process does not require additional tools. Features 4 switchable probe positions: axial (folded) or at 90°, 180°, or 270°. Easy-to-read LCD readout of the measured roughness value, in microfiches or micrometers, within half a second after the surface is traversed. Shows out-of-range (high and low) and battery signals. Operates horizontally, vertically, and upside down.

• Includes 9V battery
• 5um radius tip

View More

Technical Specs

  • Item Pocket Surface Gage
  • Features Portable
  • Measuring Range Ra 1 micron in to 250 micron in
  • Profile Ra, Rz, Rmax
  • Analysis Graph No
  • Cut Off Length (In.) 0.03
  • Sampling Length (In.) 0.030, 0.090, 0.150
  • Number of Sampling Spans 1, 3, 5
  • Tester Series Pocket Surf IV
  • Drive Unit Traverse
  • Detector 15 mN
  • Probe 5 micron
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.