Skip Content

WV
MAGNECRAFT

24VDC, 5-Pin Flange Mount Relay; Flange Location: Side, AC Contact Rating: 16A @ 277V

  • Item # 6CWL6
  • My Part #
  • Mfr. Model # 788XAXC1-24D
  • Catalog Page # N/A
  • Catalog Group # H8102
  • UNSPSC # 39121515
Relay,5Pin,SPDT,16A,24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flange Mount Relay
  • Flange Location Side
  • Coil Volts 24VDC
  • Contact Form - Relay SPDT
  • Number of Pins - Relay 5
  • AC Contact Rating - Relay 16A @ 277V
  • DC Contact Rating - Relay 16A @ 28V
  • HP @ 120V 1/3
  • Number of Poles 1
  • HP @ 240V 1/2
  • Contact Material Silver Alloy
  • Status Indicator Mechanical Flag
  • Coil VA Rating 3
  • Features 12A Max. Switching Current, Clear or Full-Feature Cover Options, SPDT, DPDT and 3PDT Contact Configurations, Socket Mount Option, Gold-Flashed Contacts, Mechanical Flag Indicator
  • Standards UL Listed, CSA Certified, CE Marked
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms