Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAGNAVOX

19" High Definition Television, 60 Hz

  • Item# 16X132
  • Mfr. Model# 19MD301B/F7
  • Catalog Page# N/A
  • UNSPSC# 52161505
19" High Definition Television, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HD Televisions

Technical Specs

  • Item High Definition Television
  • Screen Size 19"
  • Height 14-1/2"
  • Width 8-1/3"
  • Depth 18-3/4"
  • Digital Cable Ready Yes
  • Max. Resolution 1366 x 768
  • Vertical Resolution 720p
  • Media Card Slot No
  • USB Slot 0
  • HDMI Inputs 2
  • S-Video Inputs 1
  • Component Video Inputs 1
  • Composite Inputs 1
  • Audio Outputs 2
  • Watts/Channel 1
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler No
  • Language Options English/French/Spanish
  • V-Chip Yes
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Screen Refresh Rate 60 Hz
  • Aspect Ratio 16:9
  • Includes Remote Control, 2 AAA Batteries, TV Stand, Manual, Quick Start Guide, Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.