Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MAGNAFLUX

Fluorescent Magnetic Particles16oz,PK12

  • Item # 30XN21
  • My Part #
  • Mfr. Model # 14AM PREMIX PARTICLES
  • Catalog Page # N/A
  • UNSPSC # 27112109
Fluorescent Magnetic Particles16oz,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fluorescent Magnetic Particles
  • Type Aerosol
  • Color Green
  • Size 16 oz.
  • For Use With Magnetizing Device
  • Application Detecting Cracks In Ferrous Metal Surfaces Used with Magnetizing Device
  • Features Provides Bright Green Indications Under Black Light
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.