Skip Content

C3
MAGNAFLUX

Fluorescent Dye Penetrant Kit

  • Item # 52YX12
  • My Part #
  • Mfr. Model # EV6000 ZP KIT
  • Catalog Page # 2425
  • UNSPSC # 41111802
Fluorescent Dye Penetrant Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,332.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Magnaflux® Fluorescent Dye Penetrant Kit comes with dyes, a UV light, and other accessories to help you find the tiniest cracks in just about any metal surface. Highly sensitive fluorescent dyes comply with most military specifications for fluorescent inspection.

View More

Technical Specs

  • Item Fluorescent Dye Penetrant Kit with Ultraviolet Light
  • Type NDT Inspection
  • Color Fluorescent
  • Voltage 100/240
  • Size 10.5 oz.
  • Net Weight 300g
  • For Use With Yoke Inspection Kit
  • Application For Detecting Cracks and Leaks in Precision Casts and Forgings, Machined Components
  • Features Emulsifiable Penetrants Are Used For A Wide Range Of Sensitive Applications
  • Includes (2) 10.5 oz. NDT Cleaner and Remover, 12.0 oz. Solvent Based Developer, LED UV Lamp, (4) Towels, SCRUBS(R) Hand Cleaner, DYKEM(R) Brite-Mark Yellow Paint Marker, Shop Cloth, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.