Navigation Menu New

Access My Account, Order History, Lists and more here.

6NCT4 MBP-R8-M13-PKT UNSPSC # 31162201

Blind Rivet: Steel Rivet Body, Steel Mandrel, 1/4 in Rivet Dia., Domed Rivet Head, 25 PK

  • Item # 6NCT4
  • Mfr. Model # MBP-R8-M13-PKT
  • UNSPSC # 31162201
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This blind rivet can be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.

Tap image to zoom.

Roll over image to zoom.

Blind Rivet: Steel Rivet Body, Steel Mandrel, 1/4 in Rivet Dia., Domed Rivet Head, 25 PK

  • Item # 6NCT4
  • Mfr. Model # MBP-R8-M13-PKT
  • UNSPSC # 31162201
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This blind rivet can be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.

Technical Specs

  • Item Blind Rivet
  • Blind Rivet Type Open End
  • For Use With 6CNW9, 6CNX1, 6CNX2
  • Grip Range 0.504 in to 0.583 in
  • Head Dia. 0.530 in
  • Head Height 1.22
  • Hole Size .261-.272
  • Mandrel Material Steel
  • Rivet Body Material Steel
  • Rivet Dia. 1/4 in
  • Rivet Head Style Domed
  • Single Shear Strength (Lbs.) 3,000 lb
  • Tensile Strength (Lb.) 1,900 lb

This blind rivet can be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top