Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAG-MATE

Lifting Magnet, 400 lb Cap, 6-1/2 In OAL

  • Item# 4DMP8
  • Mfr. Model# BL0400
  • Catalog Page# 1339
  • UNSPSC# 27112109
Lifting Magnet,400 lb Cap,6-1/2 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $533.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BASICLIFT™ lifting magnets require no electricity to operate. Full-width cam releases angle iron or strip steel. Stainless steel casing. Large lift lug accommodates most crane hooks. 2:1 design factor.

View More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Full Width Roller Cam
  • Magnet Material Ceramic
  • Max. Rated Flat Capacity 400 lb.
  • Overall Height 5-1/2"
  • Overall Length 7-1/2"
  • Overall Width 6-1/2"
  • Magnet Height 1-5/8"
  • Magnet Width 4-1/2"
  • Magnet Length 3-3/8"
  • Handle Length 12"
  • Bail Opening Height 2-3/4"
  • Bail Opening Width 2-3/4"
  • Max. Heat Resistant Temp. 300 Degrees F
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.