Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAGLITE

Industrial Xenon Handheld Flashlight, Aluminum, Maximum Lumens Output: 31, Black

  • Item# 5UCY3
  • Mfr. Model# ML100-S2DX6K
  • Catalog Page# 665
  • UNSPSC# 39111702
Industrial Xenon Handheld Flashlight, Aluminum, Maximum Lumens Output: 31, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type Xenon
  • Flashlight Battery Size C
  • Flashlight Battery Type Alkaline
  • Number of Batteries 2
  • Batteries Included No
  • Battery Burn Time 4.3 hr.
  • Length 8.94"
  • Lumens 31
  • Lumens Range 0 to 49
  • Run Time on High Setting 4.3 hr.
  • Maximum Lumens Output 31
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 1.20"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 223m
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Flashlight Beam Type Adjustable
  • Weight with Batteries 15.00 oz.
  • Replacement Lamp LMXA201
  • Peak Beam Intensity 12,507cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is a great little flashlight. I purchased several of these for my maintenance crew. They are very bright and light weight. The perfect little light to carry around in your pocket at work. December 2, 2013
Rated 4 out of 5 by Extremely bright flashlight with precision beam alignment system. This is the lightest and brightest flashlight I have ever owned. The only drawback is the cost. If $25 less, it would be 5 stars value. January 28, 2013
  • 2016-08-21 T23:42:33.026-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5UCY3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.