Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAGLITE

Halogen Rechargeable Flashlight, Black Aluminum Alloy, NiMH Battery Type

  • Item# 13G242
  • Mfr. Model# RE3019K
  • Catalog Page# N/A
  • UNSPSC# 39111702
Halogen Rechargeable Flashlight, Black Aluminum Alloy, NiMH Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rechargeable Flashlight
  • Lamp Type Halogen
  • Battery Size 6V
  • Battery Type NiMH
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3 hr.
  • Length 12-9/16"
  • Diameter 1-1/2"
  • Focus Fixed
  • Battery Pack Replacement Mfr. No. ARXX235K
  • Beam Distance 418m
  • Body Color Black
  • Body Material Aluminum Alloy
  • Charging Time 24 hr.
  • Impact Resistance Not Specified
  • Lens Material Polycarbonate
  • Light Output 221 lm
  • Light Output Modes High, Medium, Low, Strobe
  • Switch Type Electronic
  • Replacement Lamps Mfr. No. LR00001K
  • Safety Rating Not Specified
  • Water Penetration Rating Not Specified
  • Includes Charging Cradle, (2) Mounting Brackets, 120V Converter, Backup Lamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms