Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MAGLITE

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.80"

  • Item # 6MKN8
  • My Part #
  • Mfr. Model # XL50-S3016K
  • Catalog Page # 531
  • UNSPSC # 39111702
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.80" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 4.80"
  • Body Dia. 1.00"
  • Lumens 200
  • Lumens Range 100 to 249
  • Maximum Lumens Output 200
  • Run Time on High Setting 6.8 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 6.8 hr.
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Beam Distance 224m
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Water Penetration Rating IPX4
  • Drop Rating 1.0m
  • Peak Beam Intensity 12,533cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.80 In is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Best value for the money. I purchased a Streamlight for more money to do my pest inspections at work and bought the Mag-lite for my personal use, but found myself taking the mag to work for the pest inspections and all other uses now. My big cell lite stays on the wall and the streamlite sits on the shelf. This light goes everywhere that I go.
Date published: 2014-05-29
Rated 5 out of 5 by from Best flashlight I've ever owned!!! It overpowers some of the big flashlights. Battery life is exceptional. Great for use around the house, walking the dog and even in case of need for personal defense by blinding an attacker. Always had a mini maglite with me, but it has been replaced by this one.
Date published: 2012-11-26
Rated 5 out of 5 by from best flashlight I have ever had. the spot light will shine 1/4 mile and the flash mode will blind who ever you want to, for clost to 30 minutes best light for its size that you can buy.
Date published: 2012-11-22
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_6MKN8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.