Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MAGLITE

Industrial Xenon Handheld Flashlight, Aluminum, Maximum Lumens Output: 136, Red

  • Item# 8Y792
  • Mfr. Model# TS6D036K
  • Catalog Page# N/A
  • Catalog Group# F0988
  • UNSPSC# 39111702
Industrial Xenon Handheld Flashlight, Aluminum, Maximum Lumens Output: 136, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $55.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Lamp Type Xenon
  • Rechargeable No
  • Flashlight Battery Size D
  • Flashlight Battery Type Alkaline
  • Lumens 136
  • Lumens Range 100 to 249
  • Maximum Lumens Output 136
  • Run Time on High Setting 11 hr.
  • Flashlight Body Material Aluminum
  • Body Color Red
  • Length 19.50"
  • Body Dia. 2.00"
  • Safety Rated Not Safety Rated
  • Number of Batteries 6
  • Batteries Included No
  • Battery Burn Time 11 hr.
  • Lamp Life 36,000 hr.
  • Switch Type Push Button
  • Beam Distance 295m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Flashlight Beam Type Adjustable
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 3.13 lb.
  • Replacement Lamp LMXA601
  • Peak Beam Intensity 21,850cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Spare Lamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.