Skip Content
DG
MAGLITE

Industrial Handheld Flashlight, Aluminum, Maximum Lumens Output: 97, Gray

  • Item # 39RZ21
  • My Part #
  • Mfr. Model # SP2209HK
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Handheld Light,LED,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Lumens 97
  • Lumens Range 50 to 99
  • Maximum Lumens Output 97
  • Run Time on High Setting 11 hr.
  • Flashlight Body Material Aluminum
  • Body Color Gray
  • Length 6.50"
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 11 hr.
  • Switch Type Twist
  • Beam Distance 145m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Flashlight Beam Type Flood, Spot
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 4.15 oz.
  • Includes Holster
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.