ST
MAGLITE

Incandescent Mini Flashlight, Aluminum, Maximum Lumens Output: 9, Red, 5.00"

  • Item # 8WXD1
  • My Part #
  • Mfr. Model # M3A032K
  • Catalog Page # N/A
  • Catalog Group # F0727
  • UNSPSC # 39111702
Incandescent Mini Flashlight, Aluminum, Maximum Lumens Output: 9, Red, 5.00" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology Incandescent
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 5.00"
  • Body Dia. 0.50"
  • Lumens 9
  • Lumens Range 0 to 49
  • Maximum Lumens Output 9
  • Run Time on High Setting 2.5 hr.
  • Body Color Red
  • Flashlight Body Material Aluminum
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 2.5 hr.
  • Lamp Life 36,000 hr.
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Beam Distance 31m
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
  • Drop Rating 1.0m
  • Peak Beam Intensity 243cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.