Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAGLITE

LED, Aluminum, Blue, 5.00"

  • Item# 36Y707
  • Mfr. Model# SP32116
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Aluminum, Blue, 5.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 5 hr.
  • Length 5.00"
  • Lumens 84
  • Lumens Range 50 to 99
  • Body Color Blue
  • Body Material Aluminum
  • Switch Type Twist
  • Beam Distance 116m
  • Light Output Modes High
  • Drop Rating 1m
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms