Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAGLITE

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 111, Black, 5.00"

  • Item# 36Y705
  • Mfr. Model# SP32016K
  • Catalog Page# 666
  • UNSPSC# 39111702
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 111, Black, 5.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $30.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Lamp Type LED
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 5 hr.
  • Length 5.00"
  • Body Dia. 0.50"
  • Lumens 111
  • Lumens Range 100 to 249
  • Run Time on High Setting 5 hr.
  • Maximum Lumens Output 111
  • Lamp Life 36,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Beam Distance 116m
  • Light Output Modes High
  • Flashlight Beam Type Adjustable
  • Water Penetration Rating IPX4
  • Drop Rating 1m
  • Peak Beam Intensity 3387cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.