Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAGLINER

U-Boat Platform Truck, 1200 lb., 60 In. L

  • Item# 2TKU1
  • Mfr. Model# AXK1- -1
  • Catalog Page# N/A
  • UNSPSC# 24101504
U-Boat Platform Truck,1200 lb.,60 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Aluminum
  • Handle Type Removable
  • Overall Height 52"
  • Overall Length 60"
  • Overall Width 16"
  • Caster Wheel Dia. 6"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 60"
  • Deck Width 16"
  • Deck Height 10"
  • Frame Material Aluminum
  • Finish Aluminum
  • Color Silver
  • Handle Pocket Location Dual Ends
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.