Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MAGLINER

Swivl Stem Castr, Polyurthan, 5 in., 500 lb

  • Item# 9CU74
  • Mfr. Model# 131020
  • Catalog Page# N/A
  • UNSPSC# 31162701
Swivl Stem Castr,Polyurthan,5 in.,500 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Stem Type Round
  • Wheel Dia. 5"
  • Wheel Width 1-1/4"
  • Load Rating 500 lb.
  • Replacement Wheel Mfr. No. 131020
  • Stem Dia. 1"
  • Wheel Color Gray
  • Overall Height 8-1/2"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyurethane
  • Core Color Tan
  • Caster Wheel Bearings Ball
  • Stem Length 2-1/2"
  • Caster Raceway Double/Single Ball
  • Frame Finish Zinc Plated
  • Includes Thread Guards
  • Caster Temp. Range -30 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Product Group Swivel Caster
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Sort of durable, but will brake after 650 lbs. of use just hard to find in catalog. April 18, 2015
  • 2015-09-08T19:49:37.749-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9CU74, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.