Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Standard Platform Truck, 2800 lb.

  • Item# 5PWA6
  • Mfr. Model# PTK3672T1-Q
  • Catalog Page# 1455
  • UNSPSC# 24101504
Standard Platform Truck,2800 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Aluminum Deck Platform Trucks
• Shipped unassembled 2 rigid and 2 swivel casters
Handles can be used on either side of truck.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Overall Height 39"
  • Overall Length 72"
  • Overall Width 36"
  • Caster Wheel Dia. 8"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 12-1/2"
  • Frame Material Aluminum
  • Finish Aluminum
  • Color Silver
  • Includes Tread Deck
  • Handle Pocket Location Dual Ends
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.