ST
MAGLINER

Convertible Hand Truck, Continuous Frame Loop, 300 lb., Overall Height 51"

  • Item # 5YP03
  • My Part #
  • Mfr. Model # TPAUA4
  • Catalog Page # 1175
  • UNSPSC # 24101504
Convertible Hand Truck, Continuous Frame Loop, 300 lb., Overall Height 51" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $595.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 750 lb.
  • Vertical Load Cap. 500 lb.
  • Hand Truck Handle Type Continuous Frame
  • Overall Height 51"
  • Overall Width 21"
  • Overall Depth 50"
  • Noseplate Depth 7-1/2"
  • Noseplate Width 18"
  • Folded Height 51"
  • Platform Size 12 x 50"
  • Folded Width 23"
  • Folded Depth 21"
  • Wheel Type Pneumatic
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Bearings Sealed
  • Material Aluminum
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Silver
  • Finish Aluminum
  • Wheel Material Steel
  • Caster Type Swivel
  • Caster Material Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.