TP
MAGLINER

Brake Hand Truck, 500 lb. Overall Height 60"

  • Item # 59UZ09
  • My Part #
  • Mfr. Model # NPK13CG2C5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Brake Hand Truck, 500 lb. Overall Height 60" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $407.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brake Hand Truck
  • Load Capacity 500 lb.
  • Hand Truck Handle Type Continuous Frame Single Pin
  • Overall Height 60"
  • Overall Width 20-1/2"
  • Overall Depth 22"
  • Noseplate Width 18"
  • Noseplate Depth 9"
  • Wheel Type Solid
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Bearings Sealed
  • Material Aluminum
  • Color Silver
  • Finish Polished
  • Assembled/Unassembled Unassembled
  • For Use With Material Handling
  • Includes Handle, Noseplate, (2) Wheels, Cable Tread Brake Kit, Completion Kit
  • Wheel Material Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.