Navigation Menu New

Access My Account, Order History, Lists and more here.

443Z28 M9006-794A UNSPSC # 55121802

ID Cards: Pronto Printers/Rio Pro/Endure, High Coercivity Magnetic Stripe, 500 PK

  • Item # 443Z28
  • Mfr. Model # M9006-794A
  • UNSPSC # 55121802
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ID Cards: Pronto Printers/Rio Pro/Endure, High Coercivity Magnetic Stripe, 500 PK

  • Item # 443Z28
  • Mfr. Model # M9006-794A
  • UNSPSC # 55121802
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item ID Cards
  • Type High Coercivity Magnetic Stripe
  • Card Type PVC
  • Card Format Vertical or Horizontal
  • Card Thickness 30 mil
  • Height (In.) 16 1/2 in
  • Width (In.) 3 1/2 in
  • Depth (In.) 2 in
  • Color White
  • For Use With Endure, Pronto Printers, Rio Pro
  • Package Quantity 500

Compliance and Restrictions

  • Hazardous Material - General
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top