Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAGIC

Ice Bucket with Lid, Red, 4L

  • Item# 39C555
  • Mfr. Model# 168074003
  • Catalog Page# N/A
  • UNSPSC# 41103006
Ice Bucket with Lid,Red,4L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $120.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High chemical resistance and superior insulation properties help to make the Magic Touch 2™ Ice Bucket suitable for ultra low temperature materials ranging from ice cubes to dry ice, salt slurries, dry ice solvent slurries, and liquid nitrogen. The expanded urethane, laboratory ice bucket is able to withstand temperatures ranging from -196°C (-320°F) to 100°C (212°F). It is also lightweight, durable, non-sweating, and impervious to moisture and odors. It features a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting keyed lid and base. The lightly textured, nonslip finish and raised edges help to provide secure transport and a stylish appearance.

View More

Technical Specs

  • Item Ice Bucket with Lid
  • Material Polyurethane Foam
  • Color Red
  • Overall Height 8.93"
  • Overall Diameter 10.56"
  • Volume 4L
  • Min. Temp. Rating -196 Degrees C
  • Max. Temp. Rating 100 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.