Navigation Menu New

Access My Account, Order History, Lists and more here.

39C552 M16807-2004 UNSPSC # 41103006

Tap image to zoom.

Roll over image to zoom.

Ice Bucket with Lid, Polyurethane Foam, Green, 7.06 in Overall Height, 10.56 in Overall Diameter

  • Item # 39C552
  • Mfr. Model # M16807-2004
  • UNSPSC # 41103006
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

High chemical resistance and superior insulation properties help to make the Magic Touch 2™ Ice Bucket suitable for ultra low temperature materials ranging from ice cubes to dry ice, salt slurries, dry ice solvent slurries, and liquid nitrogen. The expanded urethane, laboratory ice bucket is able to withstand temperatures ranging from -196°C (-320°F) to 100°C (212°F). It is also lightweight, durable, non-sweating, and impervious to moisture and odors. It features a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting keyed lid and base. The lightly textured, nonslip finish and raised edges help to provide secure transport and a stylish appearance.

Technical Specs

  • Item Ice Bucket with Lid
  • Material Polyurethane Foam
  • Color Green
  • Overall Height 7.06 in
  • Overall Diameter 10.56 in
  • Volume 2.5 L
  • Min. Temp. Rating -196 Degrees C
  • Max. Temp. Rating 100 Degrees C

High chemical resistance and superior insulation properties help to make the Magic Touch 2™ Ice Bucket suitable for ultra low temperature materials ranging from ice cubes to dry ice, salt slurries, dry ice solvent slurries, and liquid nitrogen. The expanded urethane, laboratory ice bucket is able to withstand temperatures ranging from -196°C (-320°F) to 100°C (212°F). It is also lightweight, durable, non-sweating, and impervious to moisture and odors. It features a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting keyed lid and base. The lightly textured, nonslip finish and raised edges help to provide secure transport and a stylish appearance.

Back to Top