Navigation Menu New

Access My Account, Order History, Lists and more here.

48GP43 B-0823-15C UNSPSC # 40141622

Tap image to zoom.

Roll over image to zoom.

Check Valve, 1 1/2 in, Single, Inline Silent, PVC, Slip x Slip

  • Item # 48GP43
  • Mfr. Model # B-0823-15C
  • UNSPSC # 40141622
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Silent
  • Body Material - Valves PVC
  • Pipe or Tube Size 1 1/2 in
  • Connection Type Slip x Slip
  • Cracking Pressure 0.5 psi
  • Mounting Orientation Horizontal, Vertical
  • Seal Material Buna-N
  • Max. Temp. - Valves 120 Degrees F
  • Min. Temp. - Valves 35 Degrees F
  • Max. Water Pressure - Valves 150 psi @ 72 Degrees F
  • Max. Steam Pressure - Valves Not Rated
  • Seat Material PVC
  • Spring Material 316 Stainless Steel
  • Flow - Valves 100 gpm
  • Full Flow - Valves Yes
  • Application - Valves Backwater, Sanitary
  • Length 3 1/4 in
  • Width 3 1/4 in
  • Overall Height 9 in
  • Standards ASTM B62

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top