Navigation Menu New

Access My Account, Order History, Lists and more here.

38P122 KTI-72465 UNSPSC # 24102004

Tap image to zoom.

Roll over image to zoom.

Steel, Multi-Function Tool Holder, Black, Finish Epoxy Coated

  • Item # 38P122
  • Mfr. Model # KTI-72465
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Brackets have multiple slots to hold tools.

Technical Specs

  • Item Multi-Function Tool Holder
  • Color Black
  • Compatible with Product Type Hammers, Pliers, Screwdrivers, Sockets, Wrenches
  • Finish Epoxy Coated
  • For Use With Steel Workbench, Tool Chest, Steel Cabinet
  • Material Steel
  • Number of Pieces 1
  • Overall Depth 6 in
  • Overall Height 4 in
  • Overall Length 20 in
  • Series MagClip
  • Total Load Capacity 15 lb

Brackets have multiple slots to hold tools.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top