Navigation Menu New

Access My Account, Order History, Lists and more here.

2RNL5 72405 UNSPSC # 27112109

Tap image to zoom.

Roll over image to zoom.

Red, Socket Holder Strip, Plastic, 1 7/8 in Overall Width, 55/64 in Overall Depth

  • Item # 2RNL5
  • Mfr. Model # 72405
  • UNSPSC # 27112109
  • Catalog Page # 1332 1332
Country of Origin China. Country of Origin is subject to change.

Organizer trays hold sockets or other small cylindrical tools and parts to keep them organized and prevent them rolling around and getting lost inside a tool box, bag, or cabinet. They have posts or slots for holding each item.

Technical Specs

  • Color Red
  • Item Socket Holder Strip
  • Material Plastic
  • Overall Width 1 7/8 in
  • Overall Depth 55/64 in
  • Overall Height 16 5/8 in
  • For Socket Size/Type 1/4 in/ Magnetic
  • Includes Interchangeable Pegs
  • Number of Handles 0
  • Number of Posts/Slots 10
  • Number of Rows 1
  • Number of Trays 1

Organizer trays hold sockets or other small cylindrical tools and parts to keep them organized and prevent them rolling around and getting lost inside a tool box, bag, or cabinet. They have posts or slots for holding each item.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top